Shunt Trip, Molded Case, Breaker, ABB, 24V AC/DC, TMax

Item #: 716111

Cat #: KT5S8

UPC: 015644559982

Sign In or Register to view pricing and more.
Documents & Guides
Shunt Trip; Standard; Voltage Rating: 24 Volt Ac/DC; Kt5s8: TMax, Sor-c 24-30vac/dc T4-t6 Lvp; Kt5s8: TMax, Sor-c 24-30vac/dc T4-t6 Lvp

Overview

Shunt Trip; Standard; Voltage Rating: 24 Volt Ac/DC; Kt5s8: TMax, Sor-c 24-30vac/dc T4-t6 Lvp; Kt5s8: TMax, Sor-c 24-30vac/dc T4-t6 Lvp
For remote opening of circuit breaker. Guaranteed operation for a voltage of between 75-110% of the rated power supply voltage. T1-T6 mounts in the left hand cavity cannot be used with UVR on 2-3P breakers
Also known as: 015644559982, KT5S8

Specifications

Volts DC Control: 24
Type: Shunt Trip
Volts AC Control: 24
Mounting: Breaker
Volts DC Control: 24
Volts AC Control: 24
Type: Shunt Trip
Mounting: Breaker

Customer Reviews

No reviews for this product
(0)