COP XHHW14SOLWHT500RL

Item #: 716040

Cat #: XHHW14SOLWHT500RL

UPC: 980100235116

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW14SOLWHT500RL XHHW-14-WHT-SOL-CU-500S/R

Overview

COP XHHW14SOLWHT500RL XHHW-14-WHT-SOL-CU-500S/R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100235116, XHHW14SOLWHT500RL

Specifications

Length: 500 ft
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Length: 500 ft
Color: White
Conductors: 1
Jacket: XLPE
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 14
Stranding: Solid

Customer Reviews

No reviews for this product
(0)