Antenna, Magnetic Mount, GSM 890-960 MHz, DCS 1710 - 1880 MHz

Item #: 715997

Cat #: A081904-OM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Antenna, Omni-Directional, Magnetic Mount, GSM 890-960 MHz, DCS 1710 - 1880 MHz, 3 Meter Coax Cable

Overview

Antenna, Omni-Directional, Magnetic Mount, GSM 890-960 MHz, DCS 1710 - 1880 MHz, 3 Meter Coax Cable
Also known as: A081904-OM

Specifications

Length: 3 m
Range: 1880 MHz, 890 - 960 MHz
Mounting: Magnet
Length: 3 m
Mounting: Magnet
Range: 1880 MHz, 890 - 960 MHz

Customer Reviews

No reviews for this product
(0)