Fluorescent Lamp, LIFEMAX, Super 80, T8, 48", 36W, 4000K

Item #: 715910

Cat #: TLD36W/840

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, LIFEMAX, Super 80, 36 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3250, CRI: 80, Color Temp: 4000K, Length: 48 Inch

Overview

Fluorescent Lamp, LIFEMAX, Super 80, 36 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3250, CRI: 80, Color Temp: 4000K, Length: 48 Inch
Also known as: TLD36W/840

Specifications

Lumens: 3250
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Material: Glass
Wattage: 36
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 3250
Length: 4 ft, 48 in
Wattage: 36
Light Technology: Fluorescent
Color Temperature: 4000 (Cool White)
Material: Glass
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)