Bonding Mid Clamp Assembly, 1.31-1.77", Black Finish

Item #: 715804

Cat #: 242-02054

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Bonding Mid Clamp Assembly, 1.31" - 1.77", Black Anodized Aluminum.

Overview

Bonding Mid Clamp Assembly, 1.31" - 1.77", Black Anodized Aluminum.
Module Clamps are available in diff erent sizes to match PV module frame thickness/depth. Universal End Clamps are a unique one-size-fi ts-all time saver that slips inside the module frame – completely out of sight. The rails are cut fl ush with the modules and fi nished with SnapNrack End Caps to create a system with a fl ush, clean line homeowners love. All Module Clamps work with Series 100, Ultra Rail and Series 200 Ground Mount.
Also known as: 242-02054

Specifications

Type: Mid Clamp
Range: 1.310 - 1.770 in
Color: Black
Type: Mid Clamp
Color: Black
Range: 1.310 - 1.770 in

Customer Reviews

No reviews for this product
(0)