Solar Label, Clear UV Laminate

Item #: 715699

Cat #: 596-00670

UPC: 089306368601

Sign In or Register to view pricing and more.
Documents & Guides
Solar Label, Clear Laminate, UV Stable, 4.2" x 2.25", Acrylic, Clear, 10/pkg

Overview

Solar Label, Clear Laminate, UV Stable, 4.2" x 2.25", Acrylic, Clear, 10/pkg
HellermannTyton printable Solar Installation labels are designed to meet the requirements of the 2014 and 2017 National Electrical Code (NEC) and the International Fire Code (IFC) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed. 
Also known as: 089306368601, 596-00670

Specifications

Color: Red
Material: Vinyl
Length: 2.250 in
Color: Red
Length: 2.250 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)