Solar Label, Reflective, Solar Disconnect, Red

Item #: 715693

Cat #: 596-00674

UPC: 089306368564

Sign In or Register to view pricing and more.
Documents & Guides
Solar Label, Reflective, SOLAR DISCONNECT, 6.5" x 1.0", V, Red, 10/pkg

Overview

Solar Label, Reflective, SOLAR DISCONNECT, 6.5" x 1.0", V, Red, 10/pkg
HellermannTyton Pre-Printed Solar Installation Labels are designed to meet the requirements of the National Electrical Code (NEC) and the International Fire Code (IFC) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306368564, 596-00674

Specifications

Length: 6 1/2 in
Color: Red
Material: Vinyl
Length: 6 1/2 in
Material: Vinyl
Color: Red

Customer Reviews

No reviews for this product
(0)