Solar Label, Do Not Disconnect Under Load, Red
Item #: 715692
Cat #: 596-00671
UPC: 089306368595
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Solar Label, Reflective, DO NOT DISCONNECT UNDER LOAD, 6.5 x 1.0", V, Red, 10/pkg
Overview
Solar Label, Reflective, DO NOT DISCONNECT UNDER LOAD, 6.5 x 1.0", V, Red, 10/pkg
HellermannTyton Pre-Printed Solar Installation Labels are designed to meet the requirements of the National Electrical Code (NEC) and the International Fire Code (IFC) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306368595, 596-00671
Specifications
Length: | 6 1/2 in |
Color: | Red |
Material: | Vinyl |
Length: | 6 1/2 in |
Material: | Vinyl |
Color: | Red |
Customer Reviews
No reviews for this product
(0)