PV System Backfed

Item #: 715685

Cat #: 596-00666

UPC: 089306366171

Sign In or Register to view pricing and more.
Documents & Guides
Solar Label, CAUTION PHOTOVOLTAIC SYSTEM BACKFED, 4.12" x .75", V, Yellow, 10/pkg

Overview

Solar Label, CAUTION PHOTOVOLTAIC SYSTEM BACKFED, 4.12" x .75", V, Yellow, 10/pkg
HellermannTyton pre-printed vinyl Solar Installation Labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.
Also known as: 089306366171, 596-00666

Specifications

Color: Red, Black/Yellow, Yellow
Material: Vinyl
Length: 4.120 in
Color: Red, Black/Yellow, Yellow
Length: 4.120 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)