Push Button, Flush, Black, Metal Operator, Latch, 1NO Contact

Item #: 71567

Cat #: 800FM-F2MX10

UPC: 662468120838

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush, Black, 22.5 mm, Metal Operator, Latch, 1 Normally Open Contact

Overview

Push Button, Flush, Black, 22.5 mm, Metal Operator, Latch, 1 Normally Open Contact
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F2MX10 from Rockwell Automation® is a black, 22 mm momentary push button. It is a blank flush push button with no power module. And it has a screw contact block and metal latch mount. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120838, 800FM-F2MX10

Specifications

Mounting: Panel
Type: Flush, 22.5mm, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Color: Black
Volts AC: 600
Mounting: Panel
Amps: 10
Family / Style: 800F
Volts AC: 600
Type: Flush, 22.5mm, Pushbutton
Size: 22.5 mm
Color: Black

Customer Reviews

No reviews for this product
(0)