Bus Bar, Compact, 45mm, 3 x 3 Terminal Links, Manual Motor Starter

Item #: 715617

Cat #: 140A-C-W453

UPC: 781180126321

Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar, Compact, 45mm Spacing, 3 x 3 Terminal Links, Manual Motor Starter

Overview

Bus Bar, Compact, 45mm Spacing, 3 x 3 Terminal Links, Manual Motor Starter
Also known as: 781180126321, 140A-C-W453

Specifications

Poles: 3
Mounting: Device
Type: Bus Bar, Compact
Size: 45 mm
Poles: 3
Type: Bus Bar, Compact
Mounting: Device
Size: 45 mm

Customer Reviews

No reviews for this product
(0)