Breaker, Molded Case, K Frame Only, 400A, 600VAC, 35kAIC, 3P

Item #: 715561

Cat #: 140G-K3X3

UPC: 885630443560

Documents & Guides
Breaker, Molded Case, K Frame Only, 400 Amp, 600 Volt AC, 35 kAIC, 3-Pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, K Frame Only, 400 Amp, 600 Volt AC, 35 kAIC, 3-Pole
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630443560, 140G-K3X3

Specifications

Poles: 3
Amps: 400
Type: Breaker; Molded Case, Frame Only
Volts AC: 600
Interrupt Rating DC: 35 kA
Family / Style: 140G
Poles: 3
Type: Breaker; Molded Case, Frame Only
Interrupt Rating DC: 35 kA
Amps: 400
Volts AC: 600
Family / Style: 140G

Customer Reviews

No reviews for this product
(0)