Scotch® Box Sealing Tape 371

Item #: 715335

Cat #: 371-TAN-48MMX100M

UPC: 021200158728

Sign In or Register to view pricing and more.
Documents & Guides
Scotch® Box Sealing Tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.

Overview

Scotch® Box Sealing Tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
Industrial Performance Packaging Tape Scotch® Box Sealing Tape 371 is a 1.8 mil (46 micron) industrial grade polypropylene film packaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost. It is specifically designed for flexibility and conformability under stress and is ideal for general industrial applications. It is easy to unwind and dispense with manual dispensers or the 3M-Matic™ Case Sealers. This tape resists abrasion, moisture, chemicals and scuffing for long-lasting performance.Recommended Applications: General industrial packaging applications Recycled liner paper and fiberboard Boxes weighing up to 70 lbs.Secure Containment for General Industrial ApplicationsScotch® Box Sealing Tape 371 features a biaxially oriented polypropylene film backing with pressure-sensitive rubber adhesive. It adheres instantly and consistently to most surfaces including cartons containing high levels of recycled content. It offers good edge tear and split resistance and meets FDA guidelines for indirect food contact.Durable and DependableThis industrial grade sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. These tapes feature durability and high strength and work especially well on challenging recycled corrugate and fiberboard. Because it is consistent and reliable, industrial grade sealing tape is popular with general industrial packaging applications.
Also known as: 021200158728, 371-TAN-48MMX100M

Specifications

Width: 72 mm
Length: 100 m
Color: Tan
Family / Style: 371 Series
Width: 72 mm
Color: Tan
Length: 100 m
Family / Style: 371 Series

Customer Reviews

No reviews for this product
(0)