Locking Switch, 24V AC/DC, Solenoid, Standard Actuator

Item #: 71526

Cat #: 440G-S36001

UPC: 611320162424

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking, Standard Actuator, 24 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, M20 Conduit Opening

Overview

Switch, GuardMaster, Locking, Standard Actuator, 24 Volt AC/DC Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, M20 Conduit Opening
Also known as: 611320162424, 440G-S36001

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 24
Volts AC: 24
Type: Switch, Interlock
Volts DC: 24
Color: Red
Volts AC: 24

Customer Reviews

No reviews for this product
(0)