Threaded Rod, 3/8", 12' Length, Stainless Steel
Item #: 715244
Cat #: TR3/8X12SS4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Threaded Rod, 3/8", 12' Length, Stainless Steel
Overview
Threaded Rod, 3/8", 12' Length, Stainless Steel
Also known as: TR3/8X12SS4
Specifications
Diameter: | 3/8 in |
Material: | Stainless Steel |
Length: | 12 ft |
Finish: | Plain |
Diameter: | 3/8 in |
Length: | 12 ft |
Material: | Stainless Steel |
Finish: | Plain |
Customer Reviews
No reviews for this product
(0)