15 Amp, 120V AC, In-Line GFCI Plug - Cord: 2ft

Item #: 715173

Cat #: 15054-1M

UPC: 786788897710

Sign In or Register to view pricing and more.
Documents & Guides
In-Line GFCI Plug. 120V AC. 15 Amps. 50/60 Hz. NEMA Configuration: 5-15. Cord Type: 12/3 SJTW. Cord Length: 2 ft. Includes: Manual Reset Button.

Overview

In-Line GFCI Plug. 120V AC. 15 Amps. 50/60 Hz. NEMA Configuration: 5-15. Cord Type: 12/3 SJTW. Cord Length: 2 ft. Includes: Manual Reset Button.
Woodhead® GFCI products are designed to prevent the occurrences of serious injury or death associated with electrical accidents in construction sites and other rugged industrial settings. Portable GFCI products are equipped with an open-neutral relay that meets OSHA requirements, safeguarding workers and employees against ground faults.Product options include manual or automatic reset, molded, field-serviceable or flying-lead ends, as well as in-line, right-angle or outlet boxes. Watertite® and industrial-duty-rated GFCI outlet boxes constructed of long-lasting NEōTEX® rubber are engineered specifically for use in oil refineries, shipyards and other work sites where dampness, moisture and dust are present, including areas where frequent hose-down is required.
Also known as: 786788897710, 15054-1M

Specifications

NEMA Configuration: 5-15P
Conductors: 3
Volts AC: 120
Gauge: 12
Type: GFCI, Plug
Amps: 15
Length: 2 ft
Color: Yellow
IP/NEMA Rating: NEMA 3R
NEMA Configuration: 5-15P
Volts AC: 120
Type: GFCI, Plug
Length: 2 ft
IP/NEMA Rating: NEMA 3R
Conductors: 3
Gauge: 12
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)