![Wide Finger Wire Duct, 1" X 1-1/2", Light Gray, Adhesive Backing Wide Finger Wire Duct, 1" X 1-1/2", Light Gray, Adhesive Backing](https://rexel-cdn.com/products/capture.jpg?i=32055342-1E1B-43CB-BD58-F8ABA3E5FAD4&f=420)
Wide Finger Wire Duct, 1" X 1-1/2", Light Gray, Adhesive Backing
Item #: 715099
Cat #: T1-1015GA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wide Finger Wire Duct, 1" X 1-1/2", Light Gray, With Adhesive Backing
Overview
Wide Finger Wire Duct, 1" X 1-1/2", Light Gray, With Adhesive Backing
Also known as: T1-1015GA
Specifications
Color: | Light Gray |
Height: | 1 1/2 in |
Width: | 1 in |
Material: | PVC |
Length: | 6 ft |
Color: | Light Gray |
Width: | 1 in |
Length: | 6 ft |
Height: | 1 1/2 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)