Power Module, Integrated Green LED, 24V AC/DC, Screw Termination

Item #: 71507

Cat #: 800F-PN3GX10

UPC: 781180474545

Sign In or Register to view pricing and more.
Documents & Guides
Power Module, Plastic Latch Mount, Integrated Green LED, 24 Volt AC/DC, Screw Termination, 1 Normally Open Contact Block

Overview

Power Module, Plastic Latch Mount, Integrated Green LED, 24 Volt AC/DC, Screw Termination, 1 Normally Open Contact Block
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-PN3GX10 from Rockwell Automation® is an 800F push-button integrated LED. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180474545, 800F-PN3GX10

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
Type: LED Power Module
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Color: Green
Family / Style: 800F
Volts AC: 24
Volts DC: 24
Size: 22.5 mm
Material: Plastic
Type: LED Power Module

Customer Reviews

No reviews for this product
(0)