Breaker, Miniature, 3P, 63A, C Curve, 240/415VAC, DIN Rail Mount

Item #: 715018

Cat #: M9F11363

UPC: 785901320463

Sign In or Register to view pricing and more.
Breaker, Miniature, 3-Pole, 63 Amp, C Curve, C60N, 240/415 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 63 Amp, C Curve, C60N, 240/415 Volt AC, DIN Rail Mount
Also known as: 785901320463, M9F11363

Specifications

Poles: 3
Amps: 63
Mounting: DIN Rail
Volts AC: 240, 415
Type: Trip Curve C
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Amps: 63
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)