Locking Switch, 110V AC/DC, Solenoid, No Actuator

Item #: 71499

Cat #: 440G-T27132

UPC: 611320162486

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Locking Safety, 110 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, TLS 2, Power to Lock, No Actuator, M20 Conduit

Overview

Switch, GuardMaster, Locking Safety, 110 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Solenoid, 2 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, TLS 2, Power to Lock, No Actuator, M20 Conduit
Also known as: 611320162486, 440G-T27132

Specifications

Type: Switch, Interlock
Color: Red
Volts DC: 110
Volts AC: 110
Type: Switch, Interlock
Volts DC: 110
Color: Red
Volts AC: 110

Customer Reviews

No reviews for this product
(0)