Contactor, 16A, 4P, 24VDC

Item #: 71494

Cat #: 100-C16ZJ400

UPC: 662468874809

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 16 Amp, 4-Pole, 24 Volt DC Coil

Overview

Contactor, 16 Amp, 4-Pole, 24 Volt DC Coil
Also known as: 662468874809, 100-C16ZJ400

Specifications

Volts DC Control: 24
Type: Contactor
Poles: 4
Amps: 16
Family / Style: 100-C
Volts DC Control: 24
Poles: 4
Family / Style: 100-C
Type: Contactor
Amps: 16

Customer Reviews

No reviews for this product
(0)