LED Wall Pack, 35 Watt, 2100 Lumen, 5000K, 120-277V

Item #: 714884

Cat #: TWR1LED150KMVOLT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wall Pack, 35 Watt, 2100 Lumen, 5000K, 70CRI, 120-277 Volt, Dark Bronze

Overview

LED Wall Pack, 35 Watt, 2100 Lumen, 5000K, 70CRI, 120-277 Volt, Dark Bronze
Also known as: TWR1LED150KMVOLT

Specifications

Wattage: 35
Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 35
Color: Dark Bronze
Material: Aluminum
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)