This product has been discontinued.
![LED Lamp, Dimmable, F15, 6.5W, 120V, Medium Base LED Lamp, Dimmable, F15, 6.5W, 120V, Medium Base](https://rexel-cdn.com/products/phi65f1527ke26dim.jpg?i=E17EE045-5B06-4924-A157-2B3BF354E35B&f=420)
LED Lamp, Dimmable, F15, 6.5W, 120V, Medium Base
Item #: 714861
Cat #: 120V-END-F15-E26-6.5W-2700K-DIM
UPC: 046677435189
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 6.5 Watt, 120 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 530, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear.
Overview
LED Lamp, Dimmable, 6.5 Watt, 120 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 530, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs. Finish: Clear.
Also known as: 046677435189, 120V-END-F15-E26-6.5W-2700K-DIM
Specifications
Color: | Clear |
Shape: | F15 (Flambeau) |
Lumens: | 530 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 6.500 |
Light Technology: | LED |
Dimmable: | Yes |
Color: | Clear |
Lumens: | 530 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Shape: | F15 (Flambeau) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 80 |
Wattage: | 6.500 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)