10 AWG XHHW Stranded Copper, Orange/Black, 2500'

Item #: 714846

Cat #: XHHW10STRORNBLK2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10 AWG XHHW Stranded Copper, Orange/Black, 2500 Reel

Overview

10 AWG XHHW Stranded Copper, Orange/Black, 2500 Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW10STRORNBLK2500RL

Specifications

Gauge: 10
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Orange/Black
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Color: Orange/Black
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)