Logic Interface, Sipha Sensor, 24V AC/DC, 22.5mm, 1NO/1NCSS

Item #: 71483

Cat #: 440N-S32013

UPC: 611320169072

Sign In or Register to view pricing and more.
Documents & Guides
Logic Interface, Sipha Sensor, 24 Volt AC/DC, 22.5 mm Width, 1 Normally Open, Safety Contact, 1 Normally Closed, Solid State, Auxiliary Contact, Control Unit 1

Overview

Logic Interface, Sipha Sensor, 24 Volt AC/DC, 22.5 mm Width, 1 Normally Open, Safety Contact, 1 Normally Closed, Solid State, Auxiliary Contact, Control Unit 1
Also known as: 611320169072, 440N-S32013

Specifications

Color: Red
Volts DC: 24
Type: Logic Interface
Volts AC: 24
Width: 22.500 mm
Color: Red
Type: Logic Interface
Width: 22.500 mm
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)