2" Deluxe Cord Sealing Strain-Relief Grip 1.250" - 1.375"

Item #: 714775

Cat #: L7734

UPC: 078477974179

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.250 Inch - 1.375 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.250 Inch - 1.375 Inch.
2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.250, 1.375 Cord Range
Also known as: 078477974179, L7734

Specifications

Material: Stainless Steel, Aluminum
Diameter: 2 in
Diameter Range: 1.250 - 1.375 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.250 - 1.375 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)