Switch, Safety, Non-Contact, S1 Housing Style, ABS, 3m Cable

Item #: 71476

Cat #: 440N-S32014

UPC: 611320169089

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S1 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, No Auxiliary, S11 Type, 3 meter Cable

Overview

Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S1 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, No Auxiliary, S11 Type, 3 meter Cable
Also known as: 611320169089, 440N-S32014

Specifications

Type: Switch, Sipha Sensor, Non-Contact
Color: Red
Volts DC: 24
Material: Plastic
Length: 3 m
Type: Switch, Sipha Sensor, Non-Contact
Volts DC: 24
Length: 3 m
Color: Red
Material: Plastic

Customer Reviews

No reviews for this product
(0)