LIT ELR2PNH1206 EMERGENCY RECESSED

Item #: 714748

Cat #: ELR2PNH1206

UPC: 784231137772

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT ELR2PNH1206 EMERGENCY RECESSED UNIT, 6V, 24W, NI-CAD BATTERY BACK-UP, HALOGEN 6V, 12W LAMPS

Overview

LIT ELR2PNH1206 EMERGENCY RECESSED UNIT, 6V, 24W, NI-CAD BATTERY BACK-UP, HALOGEN 6V, 12W LAMPS
Also known as: 784231137772, ELR2PNH1206

Specifications

Wattage: 24
Volts DC: 6
Material: Polycarbonate
Color: White
Light Technology: Halogen
Volts AC Range: 120 - 277
Wattage: 24
Material: Polycarbonate
Light Technology: Halogen
Volts DC: 6
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)