SQD QO6L100S LD CTR QO MLO 240V

Item #: 714729

Cat #: QO6L100S

UPC: 785901207788

Sign In or Register to view pricing and more.

Overview

SQD QO6L100S LD CTR QO MLO 240V 100A 1PH 6SP CSA LIST
Also known as: 785901207788, QO6L100S

Specifications

Family / Style: QO
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 100
Phase: 1

Customer Reviews

No reviews for this product
(0)