This product may not be available in all locations.
2
more

Power Relay, 120VAC Coil, 30A, 1PH, 2PST, Open Type C, 600VAC Rated
Item #: 71472
Cat #: 8501CO7V20
UPC: 78590105225
Documents & Guides
Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 2-Pole Single Throw, Open Type C, 600 Volt AC Rated
Sign In or Register to view pricing and more.
No associated products found.
Overview
Power Relay, 120 Volt AC Coil, 30 Amp, 1-Phase, 2-Pole Single Throw, Open Type C, 600 Volt AC Rated
Also known as: 78590105225, 8501CO7V20
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Relay, Relay:Power |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Type: | Relay, Relay:Power |
Volts AC: | 600 |
Poles: | 2 |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)