Power Supply, 20A, 1P, 85-264VAC, 24VDC, DIN Rail Mount

Item #: 71470

Cat #: SDN20-24-100C

UPC: 783472001965

Documents & Guides
20 Amp, Power Supply. SDN-C Series. 1-Phase. Rated Input Voltse: 85 - 264V AC & 90 - 375V DC. Rated Output Volts: 23.5 - 28.5V DC. Rated Output Current: 20 Amps. H x W x D: 4.88" x 6.42" x 4.96".
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, Power Supply. SDN-C Series. 1-Phase. Rated Input Voltse: 85 - 264V AC & 90 - 375V DC. Rated Output Volts: 23.5 - 28.5V DC. Rated Output Current: 20 Amps. H x W x D: 4.88" x 6.42" x 4.96".
High performance specifications and extensive international certifications ensure that the SDN-C is suitable for the most extreme environments, including hazardous locations and off-shore applications. Features like wide operating temperature range, power boost capability, and adjustable output voltage ensure reliable operation in the harshest industrial environments. Parallel operation, extensive LED diagnostics, and universal AC or DC input voltage simplify installation and maintenance. For added reliability, the SDN-C power supplies can be used with the SolaHD™ Redundancy modules to provide redundant power supply operation.
Also known as: 783472001965, SDN20-24-100C

Specifications

Wattage: 38
Volts DC: 24
Mounting: DIN Rail
Phase: 1
Amps: 20
Volts AC Range: 85 - 264
Volts DC Range: 90 - 375, 23.500 - 28.500
Wattage: 38
Mounting: DIN Rail
Amps: 20
Volts DC Range: 90 - 375, 23.500 - 28.500
Volts DC: 24
Phase: 1
Volts AC Range: 85 - 264

Customer Reviews

No reviews for this product
(0)