Disconnect Switch, Pistol Handle, Black, External Shaft

Item #: 714622

Cat #: PHB2N12F

UPC: 786685408422

Sign In or Register to view pricing and more.
Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For Use with 60-400A, R9 Series Pistol Handle Shafts and Disconnects.

Overview

Pistol Handle. Color: Black. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For Use with 60-400A, R9 Series Pistol Handle Shafts and Disconnects.
The R9 Series (UL 98 listed) non-fusible 100–1200A are manually operated multipole load-break switches. Quickmake, quick-break design provides safety isolation for any low voltage circuit.
Also known as: 786685408422, PHB2N12F

Specifications

Type: Pistol Handle
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 12
Type: Pistol Handle
IP/NEMA Rating: NEMA 3R, NEMA 12
Color: Black

Customer Reviews

No reviews for this product
(0)