Switch, Safety, Non-Contact, S1 Housing Style, ABS, 10m Cable

Item #: 71460

Cat #: 440N-S32016

UPC: 611320169102

Sign In or Register to view pricing and more.
Documents & Guides
Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S1 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, No Auxiliary, S11 type, 10 meter Cable

Overview

Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S1 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, No Auxiliary, S11 type, 10 meter Cable
Also known as: 611320169102, 440N-S32016

Specifications

Type: Switch, Sipha Sensor, Non-Contact
Color: Red
Material: Plastic
Length: 10 m
Type: Switch, Sipha Sensor, Non-Contact
Material: Plastic
Color: Red
Length: 10 m

Customer Reviews

No reviews for this product
(0)