9 A 100-C CONTACTOR

Item #: 71456

Cat #: 100-C09J400

UPC: 662468902359

Sign In or Register to view pricing and more.
AB 100-C09J400 9 A 100-C CONTACTOR

Overview

AB 100-C09J400 9 A 100-C CONTACTOR
100-C IEC Contactor, 24V 60Hz, Screw Terminals, Line Side, 9A, 4 N.O. 0 N.C. Main Contact Configuration, Single Pack
Also known as: 662468902359, 100-C09J400

Specifications

Family / Style: 100-C
Type: IEC Contactor
Family / Style: 100-C
Type: IEC Contactor

Customer Reviews

No reviews for this product
(0)