Circuit Board Relay, SPDT, 24V DC

Item #: 714535

Cat #: 1SVR405600R1000

UPC: 013614498149

Circuit Board Relay, 24V DC Coil, SPDT, 250V Rated, Contact Rating: 16 Amp. Terminal Style: 8 Pin. CR-P Series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Board Relay, 24V DC Coil, SPDT, 250V Rated, Contact Rating: 16 Amp. Terminal Style: 8 Pin. CR-P Series.
The CR-P024DC1 pluggable interface relay is from the CR-P (pcb) relay range. This relay operates with a 24 V DC rated control supply voltage and has a 1 c/o (SPDT) output contact rated at 250 V / 16 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 013614498149, 1SVR405600R1000

Specifications

Volts DC Control: 24
Mounting: Socket
Type: SPDT, Circuit Board Relay
Poles: 1
Amps: 16
Volts DC Control: 24
Type: SPDT, Circuit Board Relay
Amps: 16
Mounting: Socket
Poles: 1

Customer Reviews

No reviews for this product
(0)