Contactor, IEC, 9A, 4P, 480VAC Coil, 4NO

Item #: 71441

Cat #: 100-C09B400

UPC: 662468902540

Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 4-Pole, 480 Volt AC Coil, 4 Normally Open, Contacts

Overview

Contactor, IEC, 9 Amp, 4-Pole, 480 Volt AC Coil, 4 Normally Open, Contacts
Also known as: 662468902540, 100-C09B400

Specifications

Type: Contactor
Poles: 4
Volts AC Control: 480
Amps: 9
Family / Style: 100-C
Type: Contactor
Volts AC Control: 480
Family / Style: 100-C
Poles: 4
Amps: 9

Customer Reviews

No reviews for this product
(0)