14 AWG THHN/THWN-2 Solid Copper, Red, 1000'

Item #: 714367

Cat #: THHN14SOLRED1000RL

UPC: 980100223236

Documents & Guides
No Documents Available
14 AWG, THHN/THWN-2, Solid Copper, 600V, Red, 1000 foot Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

14 AWG, THHN/THWN-2, Solid Copper, 600V, Red, 1000 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100223236, THHN14SOLRED1000RL

Specifications

Color: Red
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Package Type: Reel
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)