GED SRPK1200B600 600A RATING PLUG

Item #: 714346

Cat #: SRPK1200B600

UPC: 783164213751

Documents & Guides
GED SRPK1200B600 600A RATING PLUG
Sign In or Register to view pricing and more.

No associated products found.

Overview

GED SRPK1200B600 600A RATING PLUG
Also known as: 783164213751, SRPK1200B600

Specifications

Poles: 3
Amps: 600
Family / Style: Spectra
Volts AC: 600
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Amps: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)