Speed Link With "Y" Hook, Length 9.9', Diameter 2mm, Steel

Item #: 714247

Cat #: SLK2YH500L3

UPC: 782856801740

Sign In or Register to view pricing and more.
Documents & Guides
Speed Link With "Y" Hook, Length 9.9 Foot, Diameter 2mm, Steel/Electro-Galvanized

Overview

Speed Link With "Y" Hook, Length 9.9 Foot, Diameter 2mm, Steel/Electro-Galvanized
Also known as: 782856801740, SLK2YH500L3

Specifications

Diameter: 2 mm
Material: Steel
Length: 9.900 ft
Diameter: 2 mm
Length: 9.900 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)