Relay, Ice Cube, 10A, 2PDT, 8-Blade, 24VDC Coil, Pilot Light

Item #: 71413

Cat #: 8501KUD12P14V53

UPC: 785901320906

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 24 Volt DC Coil, Pilot Light

Overview

Relay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 24 Volt DC Coil, Pilot Light
Also known as: 785901320906, 8501KUD12P14V53

Specifications

Volts DC Control: 24
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Standards: California Proposition 65
Volts DC Control: 24
Amps: 10
Mounting: Socket
Base: 8-Blade
Poles: 2
Type: Relay, IceCube
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)