Pre-Printed WM Book, Vinyl Cloth, .22" W

Item #: 71409

Cat #: PCMB-9

UPC: 074983948086

Sign In or Register to view pricing and more.
Pre-printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years outdoor UV Resistance, oil and abrasions. They can also be torn in half to label each end of the condu

Overview

Pre-printed Wire Marker Books are conveniently pocket-sized, containing wire labels printed on vinyl cloth. Markers are durable enough for up to 5 years outdoor UV Resistance, oil and abrasions. They can also be torn in half to label each end of the condu
Pre-Printed Wire Marker Book, Vinyl Cloth, 0.22 Inch (5.60 mm) Width x 1.38 Inches (34.90 mm) Length. 1-3, A-C, L1-L3, T1-T3 Legends only. Convenient, pocket-sized book. Markers are perforated and can be torn in half to mark both ends of conductors. Terminal block markers are included to properly identify connectors. 10 pages of markers per book.
Also known as: 074983948086, PCMB-9

Specifications

Color: Black, White
Color: Black, White

Customer Reviews

No reviews for this product
(0)