HOSE,HYD,3/8 MALE/FEMALE (10')

Item #: 714081

Cat #: NC-10-38MF

UPC: 783310024101

Sign In or Register to view pricing and more.
Hydraulic Hose 10' x 3/8" NPT Screw-Type Male and Female End. SAE J517 non-conductive hose construction. Less than 50 micro-amperes leakage when subjected to 100,000 volts/ft for 5 minutes. UV resistant cover. Spiraled high tensile aramid fiber reinforcement.

Overview

Hydraulic Hose 10' x 3/8" NPT Screw-Type Male and Female End. SAE J517 non-conductive hose construction. Less than 50 micro-amperes leakage when subjected to 100,000 volts/ft for 5 minutes. UV resistant cover. Spiraled high tensile aramid fiber reinforcement.
SAE J517 non-conductive hose construction. Less than 50 micro-amperes leakage when subjected to 100,000 volts/ft for 5minutes UV resistant cover Spiraled high tensile aramid fiber reinforcement
Also known as: 783310024101, NC-10-38MF

Specifications

Type: Hose
Color: Orange
Material: Nylon
Type: Hose
Material: Nylon
Color: Orange

Customer Reviews

No reviews for this product
(0)