Transformer, Automation, 1KVA, 240/480VAC Input, 120/240VAC Output

Item #: 71408

Cat #: HSS1F1BS

UPC: 783472000456

Sign In or Register to view pricing and more.
Documents & Guides
1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". Stainless Steel

Overview

1 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated, 50/60 Hz. HxWxD: 10.00" x 6.00" x 5.00". Stainless Steel
Automation Transformers are non-ventilated, 50 VA to 45 kVA encapsulated transformers rated for use in hazardous locations as well as harsh industrial environments. Encapsulation and rugged NEMA 3R enclosures protect the transformer from dust and moisture while providing extra shock and vibration resistance. UL Listed transformers fully comply with the latest edition of the National Electrical Code for Class I, Division 2, Group A-D locations when installed in compliance with NEC 501.100(B).
Also known as: 783472000456, HSS1F1BS

Specifications

Phase: 1
Volt Amps: 1kVA
Primary Voltage: 240/480
Phase: 1
Primary Voltage: 240/480
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)