SQD QOUR360 MINIATURE CIRCUIT

Item #: 714005

Cat #: QOUR360

UPC: 785901224808

Sign In or Register to view pricing and more.
Documents & Guides
SQD QOUR360 MINIATURE CIRCUIT BREAKER 240V 60A

Overview

SQD QOUR360 MINIATURE CIRCUIT BREAKER 240V 60A
Also known as: 785901224808, QOUR360

Specifications

Poles: 3
Standards: California Proposition 65
Family / Style: QOU
Poles: 3
Family / Style: QOU
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)