Enclosure, NEMA 4/12, Hinge Cover, 24" x 24" x 24"

Item #: 713996

Cat #: PTRS242424G4

UPC: 783510235772

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, Single Door, NEMA 4/12, 24 x 24 x 24 Inch, Steel/Gray

Overview

Enclosure, Hinge Cover, Single Door, NEMA 4/12, 24 x 24 x 24 Inch, Steel/Gray
Also known as: 783510235772, PTRS242424G4

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Size: 24 x 24 x 24 in
Color: Gray
Material: Steel
Width: 23.620 in
Height: 24.090 in
Depth: 24.020 in
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Color: Gray
Width: 23.620 in
Depth: 24.020 in
Size: 24 x 24 x 24 in
Material: Steel
Height: 24.090 in

Customer Reviews

No reviews for this product
(0)