
Commercial Grade Vinyl Electrical Tape, Black, 2" x 20' Roll
Item #: 713950
Cat #: 700-2-20FT
UPC: 051128539729
Documents & Guides
Commerical Grade Vinyl Electrical Tape, Unprinted. Size: 2" Width, 20' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Commerical Grade Vinyl Electrical Tape, Unprinted. Size: 2" Width, 20' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.
Also known as: 051128539729, 700-2-20FT
Specifications
Width: | 2 in |
Material: | Vinyl |
Color: | Black |
Length: | 20 ft |
Standards: | California Proposition 65 |
Width: | 2 in |
Color: | Black |
Standards: | California Proposition 65 |
Material: | Vinyl |
Length: | 20 ft |
Customer Reviews
No reviews for this product
(0)