Human Interface Module, Remote Hand Held, LCD Display, 1m Cable

Item #: 71395

Cat #: 22-HIM-A3

UPC: 662453994031

Documents & Guides
Human Interface Module, PowerFlex 4, Remote HandHeld, 1 meter Cable, LCD Display, Full Numeric Keypad, Digital Speed Control, Copycat Capable, IP30, NEMA 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Human Interface Module, PowerFlex 4, Remote HandHeld, 1 meter Cable, LCD Display, Full Numeric Keypad, Digital Speed Control, Copycat Capable, IP30, NEMA 1
Powerflex Component Class DSI CopyCat Hand Held HIM
Also known as: 662453994031, 22-HIM-A3

Specifications

Type: Remote Hand Held, Human Interface Module
Length: 1 m
IP/NEMA Rating: IP30
Type: Remote Hand Held, Human Interface Module
IP/NEMA Rating: IP30
Length: 1 m

Customer Reviews

No reviews for this product
(0)