DAI LBW1C1A LED LOW BAY 3800 LUMENS

Item #: 713915

Cat #: LBW1C1A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DAI LBW1C1A LED LOW BAY 3800 LUMENS 45W COOL WHITE

Overview

DAI LBW1C1A LED LOW BAY 3800 LUMENS 45W COOL WHITE
Also known as: LBW1C1A

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 45
Lumens: 3800
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3800
Dimmable: No
Wattage: 45
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)