CUT M22M-WK-K10 M22-WK/K10 SEL

Item #: 713908

Cat #: M22M-WK-K10

UPC: 786685864136

Sign In or Register to view pricing and more.
Documents & Guides
CUT M22M-WK-K10 M22-WK/K10 SEL SWITCH THUMB GRIP 1NO, METAL-BZL

Overview

CUT M22M-WK-K10 M22-WK/K10 SEL SWITCH THUMB GRIP 1NO, METAL-BZL
Also known as: 786685864136, M22M-WK-K10

Specifications

Size: 22.5 mm, 22.5
Family / Style: M22
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Size: 22.5 mm, 22.5
IP/NEMA Rating: IP69K, IP67, NEMA 4X
Family / Style: M22

Customer Reviews

No reviews for this product
(0)