Type 12 Screw Cover Wiring Trough, 4" x 4" x 12", Steel, Gray

Item #: 7139

Cat #: F4412SC

UPC: 783510153601

Sign In or Register to view pricing and more.
Documents & Guides
Type 12 Screw Cover Wiring Trough, 4 Inch x 4 Inch x 12 Inch, Steel, Painted Gray

Overview

Type 12 Screw Cover Wiring Trough, 4 Inch x 4 Inch x 12 Inch, Steel, Painted Gray
The nVent HOFFMAN HOFF4412SC wiring trough meets basic functionality requirements for applications in which frequent access is not needed. Providing protection in moist or dirty environments, the trough can be customized with different finish colors and textures.
Also known as: 783510153601, F4412SC

Specifications

Length: 12 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Steel
Length: 12 in
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Color: Gray
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)